- Screwdriver Set
features
- Screwdrivers have positive gripping action that holds, starts and drives slotted screws in awkward, hard-to-reach places
- Split-blade screw-holding screwdriver wedges into screw slot
- Includes 3/16-Inch, 1/4-Inch and 5/16-Inch (5 mm, 6 mm and 8 mm) tips
- Reclosable, seal-tight vinyl pouch with hanging grommet
- Not designed for torquing or tightening
| Magnetic | No |
| Overall Length | 5.25 in to 10.25 in (13.3 to 26 cm) |
| Handle Material | Plastic |
| No. of Pieces | 3 |
| Handle Color | Red |
| Weight | 0.55 LB |
| EAN or UPC | 92644325083 |

