Skip to content Skip to navigation menu
Knipex Pliers31 21 160

31 21 160

Plier
Item #116303986
  • Precision Pliers Type
  • 2 11/64 in Jaw Length
Knipex Pliers31 21 160
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Precision Pliers Type
  • 2 11/64 in Jaw Length

features

  • Precision pliers for assembly, bending and adjusting work
  • With extra long jaws: length of jaws 2 11/64 in (55.0 mm)
  • Smooth gripping surfaces
  • Smooth edges
  • Chrome vanadium electric steel, forged, oil-hardened
Jaw Length 2 11/64 in
Material Chrome Vanadium Electric Steel, Forged
Weight 0.0 LB
EAN or UPC 8432210044772
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison