Skip to content Skip to navigation menu
Knipex Pliers46 31 A42 SBA

46 31 A42 SBA

Plier
Item #116304140
  • Circlip Pliers Type
Knipex Pliers46 31 A42 SBA
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Circlip Pliers Type

features

  • Solid style, forged
  • Non-slip, solid tips
  • Pliers body and tips: Chrome vanadium steel
  • forged, oil-hardened
Plier Type Black Atramentized
Material Chrome Vanadium Electric Steel, Forged
Weight 0.0 LB
EAN or UPC 8432210087892
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison