- Electronic Esd Plier Type
features
- Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics
- Electrically discharging handles - dissipative
- Ground, very sharp cutting edges without bevel for flush cutting
- Shear cut with controlled micro cutting edge misalignment for the most precise cutting of even the thinnest of wires and for a long service life
- Precision shaped tips cut wires resting on a board from 1/64 in (0.2 mm) dia.
- Stainless steel rivet
- Extremely smooth movement for minimum operator fatigue
- With opening spring
| Length | 5 in |
| Plier Type | Electronic Esd |
| Material | Inox - Stainless Steel |
| Weight | 0.0 LB |
| EAN or UPC | 8432210136088 |

