- 12 5/8 in Length
features
- Swedish pattern
- 45° angled jaws
- Jaws with offset teeth in opposite direction
- Teeth additionally induction-hardened
- I-beam handle design
- Captive adjusting nut
- Red powder coated, jaws bright ground
- Chrome vanadium electric steel, forged, multi stage oil-hardened
| Type | Swedish Pattern |
| Handle Type | I-Beam Handle |
| Family Name | Pipe Wrenches |
| Length | 12 5/8 in |
| Weight | 0.0 LB |
| EAN or UPC | 8432210054122 |

