- 1 21/32 in Pipe Capacity
- 12 5/8 in Length
features
- Slim, S-type jaw
- Jaws with offset teeth in opposite direction
- Teeth additionally induction-hardened
- Three-point gripping on pipes, self-locking
- I-beam handle design
- Captive adjusting nut
- Red powder coated, jaws bright ground
- Chrome vanadium electric steel, forged, multi stage oil-hardened
| Type | S |
| Material | Chrome Vanadium Electric Steel, Forged |
| Length | 12 5/8 in |
| Pipe Capacity | 1 21/32 in |
| Handle Type | I-Beam Handle |
| Family Name | Pipe Wrenches S-Type |
| Weight | 0.0 LB |
| EAN or UPC | 8432210054290 |

