- 12 in Length
- 2 3/4 in Max. Jaw Opening
- 30 Jaw Positions
features
- Adjustment at the touch of a button directly on the workpiece
- Fine adjustment for optimum adaptation to different size work pieces and a comfortable gripping position
- Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required
- Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: low wear and reliable gripping
- Box-joint design: high stability because of double guide
- Reliable catching of the hinge bolt: no unintentional shifting
- Pinch guard prevents operators´ fingers being pinched
- Chrome vanadium electric steel, forged, multi stage oil-hardened
| Material | Chrome Vanadium Electric Steel, Forged |
| Weight | 0.24 LB |
| EAN or UPC | 843221003135 |

