- Plier
| Handle Type | Dipped |
| Finish | Polished |
| Material | Chrome Vanadium Steel |
| Jaw Width | 1 1/4 in |
| No. of Jaw Positions | 9 |
| Jaw Length | 1 7/16 in |
| Weight | 0.0 LB |
| EAN or UPC | 8432210001966 |
| Handle Type | Dipped |
| Finish | Polished |
| Material | Chrome Vanadium Steel |
| Jaw Width | 1 1/4 in |
| No. of Jaw Positions | 9 |
| Jaw Length | 1 7/16 in |
| Weight | 0.0 LB |
| EAN or UPC | 8432210001966 |