- 3 11/32 (2 3/4) in Height
| Width | 15 (13 3/16) in |
| Family Name | Tool Case |
| Material | Plastic |
| Depth | 10 1/4 (9 1/16) in |
| Height | 3 11/32 (2 3/4) in |
| Weight | 0.0 LB |
| EAN or UPC | 8432210023982 |
| Width | 15 (13 3/16) in |
| Family Name | Tool Case |
| Material | Plastic |
| Depth | 10 1/4 (9 1/16) in |
| Height | 3 11/32 (2 3/4) in |
| Weight | 0.0 LB |
| EAN or UPC | 8432210023982 |