- 2 1/2 mm Tip Size
| Tip Size | 2.5 mm |
| Type | Slotted |
| Length | 3 in |
| Family Name | Wittron Screwdriver |
| Weight | 0.0 LB |
| EAN or UPC | 843221019433 |
| Tip Size | 2.5 mm |
| Type | Slotted |
| Length | 3 in |
| Family Name | Wittron Screwdriver |
| Weight | 0.0 LB |
| EAN or UPC | 843221019433 |