- K-73 Series Power Tape
- 25 ft Long x 1" Wide Blade
- Orange
features
- Built-in shock absorber to protect blade tip
- Superior internal mechanism provides smooth operation
| Length | 25 ft |
| Color | Orange |
| Inch/Metric | Inch |
| Measuring System | Inch |
| Blade Material | High Carbon Steel |
| Blade Finish | Protective Coating |
| Weight | 0.6 LB |

