- Professional Series Power Tape
- 10 ft Long x 5/8" Wide Blade
- Chrome
features
- Heavy duty nylon coated blade for maximum durability
- Built-in shock absorber to protect blade tip
- Superior mechanism provide smooth operation
- Bottom blade protector
| Length | 10 ft |
| Blade Material | Steel |
| Color | Chrome |
| Blade Finish | Nylon |
| Weight | 0.0 LB |

