- Professional Series Power Tape
- 12 ft Long x 5/8" Wide Blade
- Yellow
features
- Heavy duty nylon coated blade for maximum durability
- Built-in shock absorber to protect blade tip
- Superior mechanism provide smooth operation
- Bottom blade protector
| Length | 12 ft |
| Blade Finish | Nylon |
| Color | Yellow |
| Blade Material | Steel |
| Weight | 0.3 LB |

