- Professional Series Power Tape
- 16 ft Long x 3/4" Wide Blade
- Yellow
features
- Heavy duty nylon coated blade for maximum durability
- Built-in shock absorber to protect blade tip
- Superior mechanism provide smooth operation
- Bottom blade protector
| Color | Yellow |
| Blade Finish | Nylon |
| Blade Material | Steel |
| Length | 16 ft |
| Weight | 0.56 LB |

