- Professional Series Power Tape
- 25 ft Long x 1" Wide Blade
- Yellow
features
- Heavy duty nylon coated blade for maximum durability
- Built-in shock absorber to protect blade tip
- Superior mechanism provide smooth operation
- Bottom blade protector
| Blade Material | Steel |
| Length | 25 ft |
| Color | Yellow |
| Blade Finish | Nylon |
| Weight | 0.98 LB |

