Skip to content Skip to navigation menu
Komelon USA416-4930

416-4930

Professional Series Power Tapes
Item #101536418
  • Professional Series Power Tape
  • 30 ft Long x 1" Wide Blade
  • Yellow
Komelon USA416-4930
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Professional Series Power Tape
  • 30 ft Long x 1" Wide Blade
  • Yellow

features

  • Heavy duty nylon coated blade for maximum durability
  • Built-in shock absorber to protect blade tip
  • Superior mechanism provide smooth operation
  • Bottom blade protector
Blade Finish Nylon
Blade Material Steel
Color Yellow
Length 30 ft
Weight 1.17 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison