- MagGrip™ Pro Tape
- 30 ft Long x 1" Wide
features
- Large flared magnetic end hook
- Heavy duty nylon coated blades for maximum durability
- Rubberized case protects end hook and button
| Length | 30 ft |
| Blade Material | Steel |
| Blade Finish | Nylon |
| Weight | 1.17 LB |
| Length | 30 ft |
| Blade Material | Steel |
| Blade Finish | Nylon |
| Weight | 1.17 LB |