- POWERBLADE® Tape
- 25 ft Long
- Black
features
- POWERBLADE® is 10x durable than standard coating
- Extra 2 ft of blade standout vs standard 1" wide blades
| End Type | Magnetic |
| Color | Black |
| Length | 25 ft |
| Weight | 0.0 LB |
| End Type | Magnetic |
| Color | Black |
| Length | 25 ft |
| Weight | 0.0 LB |