- MagGrip™ Tape
- 30 ft Long x 1" Wide
features
- Large flared magnetic end hook
- Heavy duty nylon coated blades for maximum durability
- Triple-riveted and reinforced end hook
- Impact absorbing rubber jacket protects case
| Blade Finish | Nylon |
| Length | 30 ft |
| Blade Material | Steel |
| Weight | 1.11 LB |

