- Open Reel Fiberglass Long Tape
- 200 ft Long x 1/2" Wide
features
- Permanently bonded nylon coating
- Lightweight, torsion resistant design
- Heavy-duty construction
- Blade hooks firmly to allow one person to measure easily and accurately
| Measuring System | Inch |
| Blade Material | Fiberglass |
| Reel Material | Plastic |
| Blade Finish | Nylon |
| Inch/Metric | Inch |
| Length | 200 ft |
| Weight | 4.25 LB |

