- Tradesman Measuring Tape
- 25 ft Long x 1" Wide Blade
- Neon Orange
features
- Built-In shock absorbing bumper for added blade life
- Triple-riveted and reinforced end-hook
- Stainless steel protective plate
- Superior internal spring mechanism
| Blade Material | Steel |
| Color | Neon Orange |
| Inch/Metric | Inch |
| Blade Finish | Acrylic Coating |
| Case Material | ABS |
| Length | 25 ft |
| Measuring System | Inch |
| Weight | 0.93 LB |

