- Tradesman Measuring Tape
- 25 ft Long x 1" Wide Blade
- Safety Yellow
features
- Built-In shock absorbing bumper for added blade life
- Triple-riveted and reinforced end-hook
- Stainless steel protective plate
- Superior internal spring mechanism
| Case Material | ABS |
| Color | Safety Yellow |
| Measuring System | Inch |
| Blade Finish | Acrylic Coating |
| Inch/Metric | Inch |
| Length | 25 ft |
| Blade Material | Steel |
| Weight | 0.83 LB |

