Kop Flex, Inc.
053KD MTDP
Size 53 Stainless Steel 6 Holes High Torque Disc Pack Assembly
Item #101073759
- 3.94 in Outer Diameter
- Stainless Steel Material
features
- HT (High Torque) disc packs for medium and heavy duty applications.
| No. of Bolt Holes | 6 |
| Torque Rating | 2000 in-lb |
| Angular Misalignment | 0.33 degrees |
| Coupling Size | 53 |
| Lubrication | No |
| Inch/Metric | Inch |
| Component Type | High Torque Disc Pack Assembly |
| O.D. | 3.94 in |
| Coupling Type | Disc |
| Disc Shape | Scalloped |
| Disc Material | Stainless Steel |
| Weight | 0.155 LB |
| EAN or UPC | 662384123401 |
