- 53 Coupling Size
- Disc Coupling Type
features
- Spacer component of spacer coupling with economical 3-component design.
- Specifically engineered to meet API 610 specifications.
- MT (Medium Torque) disc packs for medium duty applications.
- Meet AGMA Class 9 balance off the shelf, and may be balanced to AGMA Class 10 or 11.
| Lubrication | No |
| Coupling Size | 53 |
| Coupling Type | Disc |
| Inch/Metric | Inch |
| Component Type | Spacer |
| Weight | 4.92 LB |
| EAN or UPC | 662460314709 |

