Kop Flex, Inc.
1 1/2 EB FS PLUS
Series H Plus Exposed Bolt Gear Coupling Fastener Set
Item #120125350
- 1.5 Coupling Size
- Grade 8 Material
| Coupling Size | 1.5 |
| Component Type | Fastener |
| Included | Bolt, Nut And Gasket |
| Series | H Plus |
| Bolt Type | Exposed |
| Material | Grade 8 |
| Fastener Quantity | 8 |
| Weight | 0.79 LB |
| EAN or UPC | 662384009859 |
