Kop Flex, Inc.
1 1/2 EB RHUB PLUS FB
Series H Plus Finished Bore Exposed Bolt Rigid Hub Gear Coupling
Item #120026539
- 1 1/2 Coupling Size
- 1.82 in Length Through Bore
| Torque Rating | 2348.95 Nm, 20790 in-lb |
| Bolt Type | Exposed |
| Included | Rigid Hub |
| O.D. | 6 in |
| Component Type | Rigid |
| Bore Type | Finished |
| Hub Dia. | 4.14 in |
| Configuration | Rigid |
| RPM | 6500 rpm |
| Series | H Plus |
| Length Through Bore | 1.82 in |
| Bore Size [Max] | 2.94 in |
| Inch/Metric | Inch |
| Material | Medium Carbon Steel |
| Sleeve Type | Flanged |
| Coupling Size | 1.5 |
| Weight | 0.0 LB |
| EAN or UPC | 662384008074 |
