Kop Flex, Inc.
1 1/2 EB RHUB PLUS
Series H Plus Rough Stock Bore Exposed Bolt Rigid Hub Gear Coupling
Item #120026209
- Rough Stock Bore
- 1 1/2 Coupling Size
- 2.94 in Maximum Bore Size
| O.D. | 6 in |
| Torque Rating | 2348.95 Nm, 20790 in-lb |
| RPM | 6500 rpm |
| Included | Rigid Hub |
| Bore Size [Max] | 2.94 in |
| Coupling Type | Rigid Hub |
| Configuration | Rigid |
| Length Through Bore | 1.82 in, 46.23 mm |
| Component Type | Rigid |
| Inch/Metric | Inch |
| Sleeve Type | Flanged |
| Bolt Type | Exposed |
| Material | Medium Carbon Steel |
| Coupling Size | 1.5 |
| Bore Type | Rough Stock Bore |
| Series | H Plus |
| Hub Dia. | 4.14 in |
| Weight | 20.0 LB |
| EAN or UPC | 662384006179 |
