- 1.5 Coupling Size
- 4.81 in Bolt Circle Diameter
- Flanged Sleeve
| Sleeve Type | Flanged |
| Inch/Metric | Inch |
| O.D. | 6 in |
| Coupling Type | Full Flex |
| Coupling Size | 1.5 |
| Bolt Circle Dia. | 4.81 in |
| Material | Medium Carbon Steel |
| Bolt Type | Exposed |
| Torque Rating | 2348.95 Nm, 20790 in-lb |
| Weight | 0.0 LB |
| EAN or UPC | 662384009668 |

