Kop Flex, Inc.
1 1/2 HG EB SLEEVE
Series H Plus Exposed Bolt Full Flex Gear Coupling Sleeve
Item #120043646
- Flanged Sleeve
- 1.5 Coupling Size
- Medium Carbon Steel Material
| Configuration | Flex |
| Inch/Metric | Inch |
| RPM | 6500 rpm |
| Sleeve Type | Flanged |
| Included | Flex Sleeve |
| Material | Medium Carbon Steel |
| Coupling Type | Full Flex |
| Series | H Plus |
| Torque Rating | 2348.95 Nm, 20790 in-lb |
| Bolt Type | Exposed |
| Outside Diameter | 6 in |
| Lubrication | Yes |
| Coupling Size | 1.5 |
| Weight | 3.0 KG |
| EAN or UPC | 662384009682 |
