- 1 1/2 Coupling Size
- 1.94 in Length Through Bore
| Torque Rating | 2348.95 Nm, 20790 in-lb |
| Included | Mill Motor Hub |
| Material | Medium Carbon Steel |
| Series | H Plus |
| Inch/Metric | Inch |
| Bolt Type | Exposed |
| Configuration | Flex |
| Coupling Type | Flex Hub |
| Length Through Bore | 1.94 in, 49.28 mm |
| Sleeve Type | Flanged |
| Hub Dia. | 3.4 in |
| O.D. | 3.4 in |
| RPM | 6500 rpm |
| Bore Type | Finished |
| Coupling Size | 1.5 |
| Bore Size [Max] | 2.38 in |
| Component Type | Flex |
| Weight | 0.0 LB |
| EAN or UPC | 662384041620 |

