Kop Flex, Inc.
1 1/2 HG SB FHWF
Series H Plus Rough Stock Bore Shrouded Bolt Gear Coupling Half
Item #120026634
- Rough Stock Bore
- 1 1/2 Coupling Size
- 2.38 in Maximum Bore Size
| Bore Size [Max] | 2.38 in, 60.33 mm |
| Material | Medium Carbon Steel |
| Torque Rating | 2348.95 Nm, 20790 in-lb |
| Series | H Plus |
| HP | 32.99 @ 100 rpm |
| Included | Hub, Sleeve And Fasteners |
| Sleeve Type | Flanged |
| O.D. | 6 in, 152.4 mm |
| Bore Type | Rough Stock Bore |
| Overall Length | 2 in |
| Length Through Bore | 1.94 in |
| Hub Dia. | 3.4 in |
| Bolt Type | Shrouded |
| Compatible Bore Size [Min] | 0.75 in, 19.05 mm |
| Fastener Size | 0.375x1 |
| Tooth Profile | Crown Faced, Involute Tooth |
| Configuration | Flex Half |
| Compatible Bore Size - Flex Hub [Min] | 0.75 in |
| Fastener Quantity | 8 |
| Bolt Circle Dia. | 4.81 in |
| Torque [Max] | 4697.91 Nm, 41580 in-lb |
| Inch/Metric | Inch |
| RPM | 6500 rpm |
| Coupling Size | 1.5 |
| Weight | 0.0 LB |
| EAN or UPC | 662384009163 |
