There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Can be used to directly connect any two shaft ends from 1/2" to over 4" in diameter on centrifugal pumps, small compressors, blowers, conveyor drives, fan drives, and all other similiar medium-duty, moderate-speed applications
When driving and driven shafts are widely separated, an unsupported or floating shaft is used to the span the gap. The two couplings required at each end of that shaft consist of one half of a standard coupling bolted to a Rigid Hub, each unit called a F
features
All-metal end ring seal design for maximum service life. The industry standard for over 75 years.
Provides 300% greater lubricant capacity than o-ring style couplings.
Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life.
Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.
Lubricated
Yes
Coupling Size
1.5
Model
Model B
Inch/Metric
Inch
Bolt Type
Exposed
Bore with Standard Key For Rigid Hub [Max]
2.375
Length Through Bore
1.688 in, 42.863 mm
Torque Rating
11500 in-lb
Coupling Type
Gear
Bore Size [Max]
2.375
Speed [Max]
12000 rpm
Component Type
Rigid Hub
HP @ RPM
18.5 hp @ 100 rpm
Material
Carbon Steel
Configuration
Flex-Rigid
O.D.
5 in
Flange Type
Exposed Bolt
Tooth Profile
Straight
Hub Dia.
3.313 in
Bore Type
Rough
Size Code
1.5
Sleeve O.D.
5 in
RPM [Max]
12000 rpm
Bore Dia. [Max]
2 3/8 in
Weight
6.14 LB
EAN or UPC
662384947120
We're here for you
with Service Centers across the country - We have your back