Kop Flex, Inc.
1 1/2B LEFD
Phenolic Disc Size 1.5 Exposed/Shrouded Bolt Gear Coupling
Item #101074056
- 1.5 Coupling Size
- 6 in Outer Diameter
includes
- Limited End Float Disc
| Coupling Type | Gear |
| Lubricated | Yes |
| Includes | Limited End Float Disc |
| Bolt Type | Exposed/Shrouded |
| Model | Model B |
| Material | Phenolic Disc |
| Coupling Size | 1.5 |
| Inch/Metric | Inch |
| O.D. | 6 in |
| Component Type | Limited End Float Disc |
| Weight | 1.0 LB |
| EAN or UPC | 662384292022 |
