Kop Flex, Inc.
1 1/2B MMHUB
Carbon Steel Model B Style Size 1.5 Mill Motor Gear Coupling Hub
Item #103733609
- 1.625 Bore Diameter
features
- Provides 300% greater lubricant capacity than o-ring style couplings.
- Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life.
- Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.
| Bore Range [Max] | 1.625 in |
| Inch/Metric | Inch |
| Component Type | Mill Motor Hub |
| Coupling Size | 1.5 |
| Length Through Bore | 1.688 in |
| Hub Dia. | 2.188 in |
| Bore Size [Max] | 1.625 |
| Bore Type | Taper |
| Model | Model B |
| Configuration | Gear |
| Tooth Profile | Straight |
| Lubricated | Yes |
| Coupling Type | Gear |
| Material | Carbon Steel |
| Size Code | 1.5 |
| Weight | 3.0 LB |
| EAN or UPC | 662384241884 |
