Kop Flex, Inc.
1 1/2BEB/SBGASKET
Paper 6 in OD Exposed/Shrouded Bolt Size 1.5 Gear Coupling Gasket
Item #102156400
- 1.5 Coupling Size
- 6 in Outer Diameter
features
- Coupling Flange gaskets manufactured to OEM specifications
includes
- Gasket
| Coupling Type | Gear |
| Material | Paper |
| Component Type | Gasket |
| Model | Model B |
| Inch/Metric | Inch |
| Includes | Gasket |
| O.D. | 6 in |
| Coupling Size | 1.5 |
| Bolt Type | Exposed/Shrouded |
| Lubricated | Yes |
| Weight | 0.02 LB |
| EAN or UPC | 662384268270 |
