Kop Flex, Inc.
1 1/2EB/SB GASKET
Paper 6 in OD Exposed/Shrouded Bolt Size 1.5 Gear Coupling Gasket
Item #100816152
- 1.5 Coupling Size
- 6 in Outer Diameter
features
- Coupling Flange gaskets manufactured to OEM specifications
includes
- Gasket
| Coupling Size | 1.5 |
| Inch/Metric | Inch |
| Component Type | Gasket |
| Material | Paper |
| Model | Fasts and Series H |
| Bolt Type | Exposed/Shrouded |
| Includes | Gasket |
| Coupling Type | Gear |
| Lubricated | Yes |
| O.D. | 6 in |
| Weight | 0.425 LB |
| EAN or UPC | 662384268324 |
