Kop Flex, Inc.
1 1/2F EB SLEEVE
Fasts Series 1.5 Size Exposed Standard Gear Coupling Sleeve
Item #100816114
- 6 in Outer Diameter
- Fasts Series
applications
- Motors
- Pumps
- Gearboxes
- Runout tables
- Overhead cranes
- Main drives
- Refiners
- Rolling mills
- Barkers
features
- All-metal end ring seal design for maximum service life. The industry standard for over 75 years.
- Provides 300% greater lubricant capacity than o-ring style couplings.
- Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life.
- Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.
| Speed [Max] | 12000 rpm |
| Lubricated | Yes |
| Coupling Type | Gear |
| Torque Rating | 17000 in-lb |
| Coupling Size | 1.5 |
| Flange Type | Exposed Bolt |
| Bolt Type | Exposed |
| Seal Type | Integral All Metal End Ring |
| Bolt Circle | 4.8129999999999997 |
| Tooth Profile | Straight |
| Bolt Holes | 8 |
| Model | Fasts |
| Type | Standard Sleeve |
| Sleeve Material | Steel |
| Component Type | Standard Sleeve |
| O.D. | 6 in |
| Size of Bolts | 3/8 x 2 |
| Configuration | Gear Sleeve |
| RPM [Max] | 12000 rpm |
| Inch/Metric | Inch |
| Sleeve Length | 2 in |
| HP @ RPM | 27 hp @ 100 rpm |
| Sleeve Type | Flanged |
| Bolt Circle Dia. | 4 13/16 in |
| Weight | 4.78 LB |
| EAN or UPC | 662384115116 |
