- 1.625 Bore Diameter
- 6 in Outer Diameter
applications
- Motors
- Pumps
- Gearboxes
- Runout tables
- Overhead cranes
- Main drives
- Refiners
- Rolling mills
- Barkers
features
- All-metal end ring seal design for maximum service life. The industry standard for over 75 years.
- Provides 300% greater lubricant capacity than o-ring style couplings.
- Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life.
- Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.
| RPM [Max] | 12000 rpm |
| Bore Dia. [Min] | 1/2 in |
| Bore Dia. [Max] | 1 5/8 in |
| O.D. | 6 in |
| Length Through Bore | 1.938 in, 177.006 mm |
| Tooth Profile | Straight |
| Bore Size [Max] | 1.625 |
| Hub Dia. | 2.188 in |
| Coupling Type | Gear |
| Bore Type | Rough |
| Torque Rating | 17000 in-lb |
| Component Type | Flex Hub |
| Lubricated | Yes |
| Inch/Metric | Inch |
| HP @ RPM | 27 hp @ 100 rpm |
| Configuration | Gear |
| Material | Carbon Steel |
| Coupling Size | 1.5 |
| Torque Rating [Max] | 17000 in lb |
| Speed [Max] | 12000 rpm |
| Input Bore Range | 1/2" to 1 5/8" |
| Bore with Standard Key [Max] | 1.625 |
| Sleeve O.D. | 6 in |
| Model | Fasts |
| Weight | 3.08 LB |
| EAN or UPC | 662384115093 |

