Kop Flex, Inc.
1 1/2F SB FR FB
Medium Carbon Steel Fasts 1.5 Size Finished Bore Flex Rigid Gear Coupling
Item #101452469
- 1.625 in Bore Diameter
- 6 in Outer Diameter
- 3.938 in Overall Length
features
- All-metal end ring seal design for maximum service life. The industry standard for over 75 years.
- Provides 300% greater lubricant capacity than o-ring style couplings.
- Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life.
- Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.
| Fastener Quantity | 8 |
| Coupling Size | 1.5 |
| HP | 27 @ 100 RPM |
| Length Through Bore | 1.844 in |
| Configuration | Flex Rigid |
| Sleeve Type | Flanged |
| Speed [Max] | 12000 rpm |
| Inch/Metric | Inch |
| Hub Dia. | 3.813 in |
| Bore Type | Finished |
| Lubricated | Yes |
| Coupling Type | Gear |
| O.D. | 6 in |
| Material | Medium Carbon Steel |
| Overall Length | 3.938 in |
| Bolt Type | Shrouded |
| Tooth Profile | Straight Faced Involute Hub |
| Torque [Max] | 34000 |
| Bore Size [Max] | 1.625 in |
| Torque Rating | 17000 in-lb |
| Fastener Size & Length | 3/8 x 1 |
| Bore with Standard Key For Flex Hub [Max] | 1.625 |
| Weight | 17.865 LB |
| EAN or UPC | 662384011777 |
