- 1.5 Coupling Size
- 6 in Outer Diameter
includes
- Vertical Plate
| Lubricated | Yes |
| Material | Alloy Steel |
| Bolt Type | Shrouded |
| O.D. | 6 in |
| Component Type | Vertical Plate |
| Coupling Size | 1.5 |
| Coupling Type | Gear |
| Inch/Metric | Inch |
| Model | Fasts |
| Includes | Vertical Plate |
| Weight | 1.0 LB |
| EAN or UPC | 662384102895 |

