Kop Flex, Inc.
1 1/2H EB SSLEEVE
H Series 1.5 Size Exposed Slide Gear Coupling Sleeve
Item #101074025
- 6 in Outer Diameter
- H Series
features
- Large bore capacity with o-ring seal design. The most economical gear coupling design.
- Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability.
- Series H coupling sleeves will bolt to all competitor couplings sizes 1 through 7 for interchangability in flex halves.
includes
- Slide Sleeve
| HP @ RPM | 27 hp @ 100 rpm |
| Seal Type | O-Ring |
| Coupling Size | 1.5 |
| O.D. | 6 in |
| Inch/Metric | Inch |
| Size of Bolts | 3/8 x 2 |
| Material | Carbon Steel |
| Coupling Type | Gear |
| RPM [Max] | 12000 rpm |
| Flange Type | Exposed Bolt |
| Bolt Circle Dia. | 4 13/16 in |
| Included | Slide Sleeve |
| Bolt Holes | 8 |
| Component Type | Slide Sleeve |
| Bolt Type | Exposed |
| Type | Slide Sleeve |
| Model | Series H |
| Lubricated | Yes |
| Torque Rating | 17000 in lb |
| Includes | Slide Sleeve |
| Weight | 8.0 LB |
| EAN or UPC | 662460305028 |
