- 2.25 Bore Diameter
- 6 in Outer Diameter
features
- Large bore capacity with o-ring seal design. The most economical gear coupling design.
- Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability.
- Series H coupling sleeves will bolt to all competitor couplings sizes 1 through 7 for interchangability in flex halves.
- Precision-drilled flange bolt holes with special body-fitting, grade 5 bolts for a long-lasting piloted flange connection.
| Lubricated | Yes |
| Speed [Max] | 12000 rpm |
| Inch/Metric | Inch |
| HP @ RPM | 27 hp @ 100 rpm |
| Component Type | Flex Hub |
| RPM [Max] | 12000 rpm |
| Material | Carbon Steel |
| Coupling Size | 1.5 |
| Coupling Type | Gear |
| Configuration | Full Flex |
| Bore Size [Max] | 2.25 |
| Input Bore Range | 1/2" to 2 1/4" |
| Tooth Profile | Crowned |
| Bore Type | Rough |
| O.D. | 6 in |
| Torque Rating | 17000 in-lb |
| Bore Dia. [Min] | 1/2 in |
| Torque Rating [Max] | 17000 in lb |
| Bore Dia. [Max] | 2 1/4 in |
| Length Through Bore | 1.938 in, 49.213 mm |
| Hub Dia. | 3.125 in |
| Sleeve O.D. | 6 in |
| Bore with Standard Key [Max] | 2.25 |
| Model | Series H |
| Weight | 4.56 LB |
| EAN or UPC | 662384415094 |

