Kop Flex, Inc.
1 1/2H LEFD
Phenolic Disc Size 1.5 Exposed/Shrouded Bolt Gear Coupling
Item #101073935
- 1.5 Coupling Size
- 6 in Outer Diameter
includes
- End Float Plate
| Component Type | Limited End Float Disc |
| Material | Phenolic Disc |
| Coupling Type | Gear |
| Coupling Size | 1.5 |
| O.D. | 6 in |
| Model | Series H |
| Bolt Type | Exposed/Shrouded |
| Inch/Metric | Inch |
| Lubricated | Yes |
| Includes | End Float Plate |
| Weight | 1.0 LB |
| EAN or UPC | 662384348545 |
