Kop Flex, Inc.
1 1/2H SB FR
Medium Carbon Steel H Style Size 1.5 Shrouded Rough Bore Gear Coupling
Item #102156973
- 2.25 in Bore Diameter
- 6 in Outer Diameter
- 3.938 in Overall Length
features
- Large bore capacity with o-ring seal design. The most economical gear coupling design.
- Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability.
- Series H coupling sleeves will bolt to all competitor couplings sizes 1 through 7 for interchangability in flex halves.
- Precision-drilled flange bolt holes with special body-fitting, grade 5 bolts for a long-lasting piloted flange connection.
| Coupling Size | 1.5 |
| Fastener Size & Length | 3/8 x 1 |
| O.D. | 6 in |
| Inch/Metric | Inch |
| Torque Rating | 17000 in-lb |
| Hub Dia. | 3.813 in |
| Tooth Profile | Straight Faced, Involute Stub |
| Speed [Max] | 12000 rpm |
| Sleeve Type | Flanged |
| Bore Size [Max] | 2.25 in |
| Compatible Bore Size - Flex Hub [Min] | 0.531 in |
| Bore Type | Rough |
| Torque [Max] | 34000 |
| Fastener Quantity | 8 |
| Bolt Type | Shrouded |
| Bore with Standard Key For Flex Hub [Max] | 2.25 |
| Lubricated | Yes |
| Length Through Bore | 1.844 in |
| Material | Medium Carbon Steel |
| HP | 27 hp @ 100 RPM |
| Overall Length | 3.938 in |
| Coupling Type | Gear |
| Configuration | Flex Rigid |
| Weight | 18.1 LB |
| EAN or UPC | 662384140354 |
