All couplings feature precision-drilled flange bolt holes and tight tolerance grade five flange bolts to ensure a long-lasting flange-to-flange and fastener fit. Exposed bolt flanges are standard. Shrouded bolt flanges can be supplied through size five. Size 5 1/2 and larger couplings are only available with exposed bolt flanges.
applications
Medium- to heavy-duty applications
features
All-metal end ring seal design for maximum service life. The industry standard for over 75 years.
Provides 300% greater lubricant capacity than o-ring style couplings.
Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life.
Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.
includes
Fasteners and Gasket
Includes
Fasteners and Gasket
Bolt Circle
4.8129999999999997
Flange Type
Shrouded Bolt
Component Type
Fasteners and Gasket
Inch/Metric
Inch
Included
Fasteners and Gasket
Lubricated
Yes
Size of Bolts
3/8 x 1
Bolt Type
Shrouded
Bolt Holes
8
Fastener Quantity
8
Material
Alloy Steel
Seal Type
Integral All Metal End Ring
Coupling Size
1.5
Coupling Type
Gear
Type
Fastener Set
Model
Waldron
Weight
0.55 LB
EAN or UPC
662384821420
We're here for you
with Service Centers across the country - We have your back