Kop Flex, Inc.
1 1/2SB SPR350
Size 1.5 Carbon Steel Shrouded Bolt Gear Coupling Spacer
Item #101074076
- 1.5 Coupling Size
- 6 in Outer Diameter
includes
- Spacer
| Includes | Spacer |
| Bolt Type | Shrouded |
| O.D. | 6 in |
| Lubricated | Yes |
| Model | Waldron |
| Material | Carbon Steel |
| Inch/Metric | Inch |
| Coupling Type | Gear |
| Component Type | Spacer |
| Coupling Size | 1.5 |
| Weight | 0.001 LB |
| EAN or UPC | 662384107364 |
