Kop Flex, Inc.
1 1/2W BUFFER
Alloy Steel 1.5 Size Gear Coupling Exposed/Shrouded Buffer Ring
Item #101074201
- 6 in Outer Diameter
- 1.5 Coupling Size
features
- Unique, high misalignment seal design - superior to standard o-rings.
includes
- Sleeve Buffer Ring
| Coupling Size | 1.5 |
| Bolt Type | Exposed/Shrouded |
| Model | Waldron |
| Inch/Metric | Inch |
| Lubricated | Yes |
| Included | Sleeve Buffer Ring |
| O.D. | 6 in |
| Coupling Type | Gear |
| Component Type | Buffer Ring |
| Material | Alloy Steel |
| Weight | 0.02 LB |
| EAN or UPC | 662384493702 |
