Kop Flex, Inc.
1 1/2W MMHUB02
Carbon Steel Waldron Style Size 1.5 Mill Motor Gear Coupling Hub
Item #101074135
- 3.126 in Outer Diameter
features
- Unique 40 degree tooth form distributes loads over a larger area than a 20 degree tooth.
- Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability.
- Optional pilot rings provide a positive piloted connection between sleeves and/or rigids.
| Mill Motor Size | 802 |
| Torque Rating [Max] | 15100 in lb |
| Inch/Metric | Inch |
| Model | Waldron |
| Length Through Bore | 2.0625 in |
| Material | Carbon Steel |
| Size Code | 1.5 |
| Hub Dia. | 3 1/8 in |
| Coupling Size | 1.5 |
| Component Type | Mill Motor Hub |
| Lubricated | Yes |
| HP @ RPM | 24 hp @ 100 rpm |
| RPM [Max] | 7400 rpm |
| O.D. | 3.126 in |
| Coupling Type | Gear |
| Weight | 0.62 LB |
| EAN or UPC | 662384488524 |
