Kop Flex, Inc.
1 1/2W SK
Alloy Steel Waldron Series 1.5 Size Exposed/Shrouded Bolt Gear Coupling Seal
Item #101074225
- 1.5 Coupling Size
- 6 in Outer Diameter
features
- Unique, high misalignment seal design - superior to standard o-rings.
includes
- Seal Kit
| Component Type | Seal Kit |
| Includes | Seal Kit |
| Bolt Type | Exposed/Shrouded |
| Inch/Metric | Inch |
| O.D. | 6 in |
| Lubricated | Yes |
| Coupling Type | Gear |
| Model | Waldron |
| Material | Alloy Steel |
| Coupling Size | 1.5 |
| Included | Seal Kit |
| Weight | 0.06 LB |
| EAN or UPC | 662384516012 |
