Kop Flex, Inc.
1 1/2W SLEFD
Size 1.5 Phenolic Disc Exposed/Shrouded Bolt Gear Coupling Spacer
Item #101074169
- 1.5 Coupling Size
- 6 in Outer Diameter
includes
- Spacer Limited End Float Disc
| Lubricated | Yes |
| O.D. | 6 in |
| Coupling Size | 1.5 |
| Model | Waldron |
| Includes | Spacer Limited End Float Disc |
| Bolt Type | Exposed/Shrouded |
| Coupling Type | Gear |
| Inch/Metric | Inch |
| Material | Phenolic Disc |
| Component Type | Spacer Limited End Float Disc |
| Weight | 1.0 LB |
| EAN or UPC | 662384101621 |
